Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Stoelting™ Large Ring Dissecting Scissors
SDP

Catalog No. 10001498 Shop All Stoelting Co Products
Change view
Click to view available options
Length (English):
3.75 in.
4 in.
Model:
Curved, 19 mm blade
Curved, S/S
Straight
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Model
10-001-498 4 in. Curved, 19 mm blade
10-000-514 3.75 in. Straight
10-001-494 3.75 in. Curved, S/S
10-000-515 4 in. Straight
10-001-496 4 in. Curved, S/S
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 10-001-498 Supplier Stoelting™ Supplier No. 5213219
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Curved and Angled Dissecting Scissors

Specifications

For Use With (Application) Neuroscience
Length (English) 4 in.
Model Curved, 19 mm blade
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.