Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Haws™ Large Shower/Eyewash Sign
SDP

Catalog No. 18888282 Shop All Haws Corporation Products
Change view
Click to view available options
Dimensions (L x W):
18 x 24 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
18-888-282 18 x 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-888-282 Supplier Haws™ Supplier No. SP178LG
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Large vertical universal combination emergency shower and eyewash sign

Size: 18 x 24in (45.7 x 61cm)

Specifications

Electrical Requirements No
Finish Plastic
For Use With (Equipment) Safety Showers and Eyewashes
Includes Large Shower/Eyewash Sign
Material Plastic
Quantity 1 Ea.
Size (English) Large
For Use With (Application) Emergency Equipment
Height (English) 24 in.
Height (Metric) 61 cm
Width (English) 18 in.
Width (Metric) 45.7 cm
Length (English) 18 in.
Length (Metric) 45.7 cm
Shape Rectangular
Languages English
Dimensions (L x W) 18 x 24 in.
Displayed Text Safety Showers and Eyewashes
Product Type Shower/Eyewash Sign (Large)
Color Green
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.