Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Large Spill Truck

Catalog No. 19103128 Shop All Brady Corporation Products
Change view
Click to view available options
Length (English):
47 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-103-128 47 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-103-128 Supplier Brady™ Supplier No. SCLBIN
  • $1,785.00
    $1,303.65 / Each of 1

    Save $481.35

    27% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Provide the highest level of readiness. The Brady™ Large Spill Truck is both chemical and water resistant.

  • Yellow, polyethylene Large Spill Trucks are chemical and water resistant
  • Wheel-mounted for maximum mobility
  • Spill Trucks provide the highest level of readiness
  • Empty bin is perfect for storing a wide variety of sorbent products

Specifications

Color Yellow
Material Polyethylene
Type Spill Bucket
For Use With (Application) Spill response
Length (English) 47 in.
Length (Metric) 119.38 cm
Width (English) 34 in.
Width (Metric) 86.36 cm
Weight (English) 52 lb.
Weight (Metric) 114.66 kg
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.