Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynamic Diagnostics Large Splash Guard

Catalog No. 22899674
Change view
Click to view available options
Dimensions (L x W x H):
29.6 x 4.5 x 18.1 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
22-899-674 29.6 x 4.5 x 18.1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-899-674 Supplier Dynamic Diagnostics Supplier No. 4000150
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Separate workspaces and protect against liquid splashes with this large, yet lightweight guard with cut-away

  • Large splash guard with cut-away
  • Easy to clean acrylic
  • Lightweight for easy placement
  • 4.5 in. wide base provides stability

Specifications

Product Type Splash Guard
Color Clear
Material Acrylic
Autoclavable Not Autoclavable
Dimensions (L x W x H) 29.6 x 4.5 x 18.1 in.
For Use With (Application) Workspace Separation, Splash Protection
Height (English) 18.1 in.
Length (English) 29.6 in.
Mounting Type 4.5 in. base
Weight (English) 5 lb.
Width (English) Base 4.5 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.