Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco Large Valve Wheel Wrench
SDP

Catalog No. 19175137 Shop All Ampco Metal Inc. Products
Change view
Click to view available options
Length (English):
21 -5/8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-175-137 21 -5/8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-175-137 Supplier Ampco Supplier No. WV14
Add to Cart
Add to Cart

Non-sparking, non-magnetic, and corrosion resistance valve wheel wrench. Frequently purchased with an adjustable wrench or blacksmith sledge hammer. Made in the USA.

Please see image for more information regarding measurements.

  • Metric 'C' opening diameter (d): 62 mm
  • Metric closed loop height (a): 102 mm
  • Metric length: 550 mm
  • English 'C' opening diameter (d): 2 and 7/16 in.
  • English closed loop height (a): 4 in.
  • English length: 21 and 5/8 in.

Specifications

Product Type Valve Wheel Wrench
Length (English) 21 -5/8 in.
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.