Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Large Weighted Safety Shields
SCI_ED

Catalog No. S51223 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Height (English):
30 in.
36 in.
Weight (English):
18.5 lb.
19.6 lb.
Height (Metric):
76 cm
91 cm
Weight (Metric):
8.4 kg
8.9 kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Weight (English) Height (Metric) Weight (Metric)
S51223 36 in. 19.6 lb. 91 cm 8.9 kg
S51222 30 in. 18.5 lb. 76 cm 8.4 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S51223 Supplier Bel-Art™ Supplier No. H249640000/EMD
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Transparent shield provides high-impact resistance.

  • Laboratory workers are protected by a 0.188 in. (4.7 mm) thick clear, polycarbonate barrier
  • Stable three-sided construction provides front and side protection against flying debris
  • Heavy steel perimeter base is coated with blue epoxy
  • Plated steel bolts, nuts and washers used for assembly
  • Outside base measures 19.5 in. (50 cm) and 6.5 in. (17 cm) front to back
  • Shields meet High Mass Impact Test and High Velocity Impact Test as defined by ANSI Z87.1, sections 9.11 and 9.12, respectively

Specifications

Width (Metric) 50 cm
Lens Coating Uncoated
Thickness (English) 0.18 in.
Lens Type ANSI
Shape Rectangular
Height (English) 36 in.
Height (Metric) 91 cm
Thickness (Metric) 4.7 mm
Width (English) 19.5 in.
Lens Tint Clear
Product Type Weighted Safety Shield
Weight (English) 19.6 lb.
Weight (Metric) 8.9 kg
Material Polycarbonate
Disposable Reusable
Lens Material Polycarbonate
Frame Material Steel
UV Protection None
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.