Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Large-Weighted Safety Shield

Catalog No. 10029255 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Dimensions (L x W):
17 x 50 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
10-029-255 17 x 50 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 10-029-255 Supplier Bel-Art™ Supplier No. H249640000
  • $1,184.00
    $957.65 / Each of 1

    Save $226.35

    19% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Thick, clear polycarbonate barrier with high impact resistance and optical clarity.

  • Stable, three-sided construction provides front and side protection against flying debris
  • Heavy steel base coated with blue epoxy
  • 4.7mm thick polycarbonate barrier
  • Plated steel bolts, nuts and washers used for assembly ensure long life and rust-resistance
  • Ships oversize
  • Shields meet High Mass Impact Test and High Velocity Impact Test

Specifications

Dimensions (L x W) 17 x 50 cm
Lens Coating Uncoated
Width (Metric) 50 cm
Lens Type ANSI
Shape Rectangular
Thickness (English) 0.18 in.
Width (English) 19.5 in.
Height (Metric) 91 cm
Thickness (Metric) 4.7 mm
Description Stable, three-sided construction; Heavy steel base coated with blue epoxy
Color Clear
Lens Tint None
Product Type Weighted Safety Shield
Weight (Metric) 8.9 kg
Material Polycarbonate
Disposable Reusable
Lens Material None
Frame Material Steel
UV Protection None
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.