Learn More
Description
- The human larynx is displayed in full color and anatomical detail on this chart.
- The anatomy of the larynx along with structure, function, and some diseases of the larynx are covered in this poster.
- This thickly laminated larynx anatomical chart is printed on premium glossy (200 g) UV resistant paper and comes with 2 sided lamination (75 micron).
- The Larynx comes in a convenient poster size 50 x 67 cm (20 x 26 in.) and can be written on and wiped off with non permanent markers.
- The 75 micron lamination ensures the anatomical chart does not curl up at the edges and the UV treatment ensures the chart does not get a faded yellow color over time.
- The larynx anatomical chart is a great addition to any doctor's office or classroom.
Specifications
Specifications
| Dimensions (L x W) | 50 x 67 cm (19.7 x 26.4 in.) |
| For Use With (Application) | Doctor's Office or Classroom |
| Weight (English) | 0.33 lb. |
| Product Type | Larynx Chart |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.


