Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Tape Logic Label, White, Paper, 4 x 2 in, 1000/Roll

Catalog No. 501920642
Encompass

These laser labels are designed for creating custom product or mailing labels efficiently. They offer cost-effective customization and can be applied to various smooth surfaces.

  • Features white color
  • Made from paper material
  • Measures 4 in length
  • Measures 2 in width
  • Includes 1000 labels per roll
  • Designed for use with laser printers
  • Adheres to paper, corrugated, wood, glass, plastic, and metal

Catalog No. 50-192-0642 Supplier MSC Supplier No. 39527189
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These laser labels are designed for creating custom product or mailing labels efficiently. They offer cost-effective customization and can be applied to various smooth surfaces.

  • Features white color
  • Made from paper material
  • Measures 4 in length
  • Measures 2 in width
  • Includes 1000 labels per roll
  • Designed for use with laser printers
  • Adheres to paper, corrugated, wood, glass, plastic, and metal

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.