Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Tape Logic Labels, 4 x 2 in., 1000/Carton

Catalog No. 501913278
Encompass

These 4 in. x 2 in. fluorescent pastel blue rectangle laser labels are designed for creating product or mailing labels. They are compatible with both laser and inkjet printers and feature a permanent adhesive.

  • Permanent adhesive
  • Blank labels
  • Label width: 4 in.
  • Label height: 2 in.
  • Address label type
  • Paper label material
  • Blue color family
  • Rectangle label shape
  • Compatible with laser and inkjet printers

Catalog No. 50-191-3278 Supplier MSC Supplier No. 39527171
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These 4 in. x 2 in. fluorescent pastel blue rectangle laser labels are designed for creating product or mailing labels. They are compatible with both laser and inkjet printers and feature a permanent adhesive.

  • Permanent adhesive
  • Blank labels
  • Label width: 4 in.
  • Label height: 2 in.
  • Address label type
  • Paper label material
  • Blue color family
  • Rectangle label shape
  • Compatible with laser and inkjet printers

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.