Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Tape Logic Laser Labels, 4 in x 2 in, 10000/Pack

Catalog No. 501917557
Encompass

These laser labels are designed for creating custom product or mailing labels using laser and inkjet printers. They feature a permanent adhesive for secure application to various smooth surfaces.

  • Compatible with laser and inkjet printers
  • Permanent adhesive for secure attachment
  • Suitable for paper, corrugated, wood, glass, plastic, and metal surfaces
  • Material: Paper
  • Color: White
  • Dimensions: 4 in x 2 in
  • Quantity: 10,000 labels per pack

Catalog No. 50-191-7557 Supplier MSC Supplier No. 39571302
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These laser labels are designed for creating custom product or mailing labels using laser and inkjet printers. They feature a permanent adhesive for secure application to various smooth surfaces.

  • Compatible with laser and inkjet printers
  • Permanent adhesive for secure attachment
  • Suitable for paper, corrugated, wood, glass, plastic, and metal surfaces
  • Material: Paper
  • Color: White
  • Dimensions: 4 in x 2 in
  • Quantity: 10,000 labels per pack

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.