Learn More
Description
- Applied to the upper surface of the glass slide, the membrane is cemented to the glass at its edges
- A rectangular area to mount the specimen is created between the membrane and the glass backbone
- The coated membrane ensure optimal adhesion of the specimens with versatile application potential
- Careful treatment of the foils is essential to avoid damage to the membrane
- Avoid moisture between the glass and the membrane to prevent the dissected specimen from adhering to the glass backbone
Specifications
Specifications
| Length (Metric) | 75 mm |
| Frosted | 1 End, 1 Side |
| Well Count | 0 |
| Precleaned | No |
| Width (Metric) | 25 mm |
| Sterility | Non-sterile |
| Edges | Cut |
| Material | PEN Membrane Glass |
| Type | Membrane Slide |
| Thickness (Metric) | 2 μ |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.