Learn More
Caresfield Laser Sheet Label

Description
- Designed for use with compatible laser printers
- Suitable for general labeling and identification applications
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color Capability | Monochrome |
| Adhesive Type | Acrylic |
| Coating | None |
| Color | White |
| Finish | Matte |
| Format | Sheet |
| Print Technology | Laser |
| Product Type | Custom Labels |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.