Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ LASERTAB™ Laser Printable Label

Catalog No. 19112810 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-112-810 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-112-810 Supplier Brady™ Supplier No. LAT874710
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

LASERTAB™ polyester printable labels are designed especially for use with laser printers.

  • Polyester film with an acrylic pressure sensitive adhesive and a printable coating formulated specially for laser printers and toners
  • High resolution, good solvent and smudge resistance, moderate to high temperature performance
  • White is a UL recognized component and CSA accepted material when printed with designated laser printers
  • Service temperature of -40°F to 267°F (-40°C to 130°C)

Specifications

Adhesive Type Acrylic
Color White
Finish Matte
Material Polyester
Sterility Non-sterile
For Use With (Application) Circuit board and component identification
For Use With (Equipment) Laser Printers
Quantity 10,000/Pk.
Dimensions (L x W) 0.375 x 1 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Height (English) 0.375 in.
Height (Metric) 9.53 mm
Alternate Part Number LAT-8-747-10
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.