Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ LASERTAB™ Laser Printable Labels, B-759 Paper

Catalog No. p-7077990 Shop All Brady Corporation Products
Change view
Click to view available options
Size (English):
0.8 x 0.5 in. (W x H)
3 x 1.437 in. (W x H)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English)
19-112-794 3 x 1.437 in. (W x H)
19-112-803 0.8 x 0.5 in. (W x H)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-112-794 Supplier Brady™ Supplier No. LAT347591
Only null left
Add to Cart
Add to Cart

Designed for use with laser printers. Brady LASERTAB Laser Printable Labels are made of B-759 general purpose paper.

  • Blank, printable polyester labels for Laser Printers
  • CSA Accepted material when printed with designated laser printer toners

Specifications

Description Chemical, high temperature, humidity, smear, UV and weather-Resistant
Adhesive Type Acrylic, Permanent
Coating None
Color White
Finish Matte
Format Die-cut
Material Paper (B-759)
Printable Sides Single-side Printable
Print Technology Laser
Product Type Laser Printable Label
Sterility Non-sterile
For Use With (Application) Asset tracking, General identification
For Use With (Equipment) Laser Printers
Horizontal Repeat (Metric) 81.28 mm
Labels per Row 2
Min. Operating Temperature (Metric) -70°C
No. per Pack 1008 Labels/Pack
Quantity 1000/Pk.
Shape Rectangle
Size (English) 3 x 1.437 in. (W x H)
Size (Metric) 76.2 x 36.4 mm (W x H)
Temperature Range (English) -94°F to +194°F
Temperature Range (Metric) -70°C to +90°C
Thickness (English) 0.0036 in.
Thickness (Metric) 0.091 mm
Dimensions (L x W) 36.50 x 76.20 mm
Length (English) 1.44 in.
Width (English) 3 in.
Width (Metric) 76.20 mm
Width (Metric) Printable Area 76.20 mm
Height (English) 1.437 in.
Height (English) Printable Area 1.44 in.
Height (Metric) 36.50 mm
Height (Metric) Printable Area 36.50 mm
Alternate Part Number LAT-34-759-1
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.