Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ LaserTab™ Laser Printable Rough Surface Polyester Labels - White

Catalog No. 19112773 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
1 x 2.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-112-773 1 x 2.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-112-773 Supplier Brady™ Supplier No. LAT217071
  • $372.00
    $239.65 / Pack of 1000

    Save $132.35

    36% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Rough Surface Polyester (B-707) is formulated specifically for laser printers and is recommended for telecommunications, computer housing units, rating plates and asset ID.

  • White polyester film with a permanent acrylic adhesive and topcoat designed for use with laser printer toners
  • High print resolution, good solvent and smudge resistance and temperature ranges from -40 to 267° F (-40 to 130° C)
  • Strong adhesive is ideal for smooth, rough and low surface energy surfaces
  • UL Recognized component and CSA Accepted material when printed with designated laser printer toners

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized
Description Label
Adhesive Type Permanent Acrylic
Color White
Finish Matte
Format Label
Material Polyester
Print Technology Laser
Product Type Label
For Use With (Equipment) Laser Printers
Labels per Sheet 27
Quantity 38/Pk.
Shape Rectangle
Size (English) 2.5 x 1 in. (W x H)
Dimensions (L x W) 1 x 2.5 in.
Length (English) Printable Area 2.5 in.
Width (English) 2.5 in.
Width (Metric) 233.68 mm
Width (English) Printable Area 2.5 in.
Height (English) 1 in.
Height (English) Printable Area 1 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.