Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Campbell Latch Kit, 2.732 in. Length, 0.3 in. Thickness, 1 ea.

Catalog No. 5000511360
Encompass

This latch kit is designed for various fastening applications. It features a durable construction and is intended for general use, excluding any lifting operations.

  • Latch length: 2.732 in.
  • Latch thickness: 0.3 in.
  • Latch width: 1.24 in.
  • Outside diameter: 0.312 in.
  • Application: not for lifting

Catalog No. 50-005-11360 Supplier MSC Supplier No. 54657143
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This latch kit is designed for various fastening applications. It features a durable construction and is intended for general use, excluding any lifting operations.

  • Latch length: 2.732 in.
  • Latch thickness: 0.3 in.
  • Latch width: 1.24 in.
  • Outside diameter: 0.312 in.
  • Application: not for lifting

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.