Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VGuard™ A3CH2 Series Powder-Free Latex 14.0 mil Extended Cuff Gloves, Blue

Catalog No. 17004416
Encompass
Encompass_Preferred
Change view
Click to view available options
Size:
Medium
Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-004-416 Large
17-004-415 Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 17-004-416 Supplier VGuard™ Supplier No. A3CH23
May include imposed supplier surcharges.
Add to Cart
Add to Cart
This item is not returnable. View return policy

Blue Latex Industrial PF Gloves provide all purpose protection. Latex material fits around hand for superior comfort and dexterity. 12 in. extended cuff.

  • Latex
  • Powder-Free
  • Non-Sterile
  • Ambidextrous
  • Color: Lt. Blue
  • Texture: Fingertip
  • Palm Thickness: 11.0 mil
  • Fingertip Thickness: 14.0 mil
  • Length: Standard (29 cm)
  • Cuff: Beaded
  • 50 Gloves/Box

Specifications

Accelerator Free No
Applications Industrial
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 14.0 mil
Latex Free No
Material Latex
Palm Thickness (English) 11.0 mil
Powdered Powder Free
Size Large
Sterility Non-sterile
Thickness (English) 14.0 mil
Glove Cuff Style Beaded
Model A3CH23
Series Vanguard Safety
Length (Metric) 29 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.