Learn More
Description
- Cohesive and flexible while providing excellent porosity
- Consistent compression with nonslip support
- Maintain original size and do not shrink in width
- Adhere to themselves — no clips or fasteners needed
- Quick, easy removal without scissors
- Length: 5 yd. (4.6m)
Order Info
Multicolor packs include an assortment of neon green, neon pink, purple, red, light blue, dark blue and many more colors.
Specifications
Specifications
| Material | Non-woven Spandex |
| Product Type | Bandage Wrap |
| Length (English) | 5 yd. |
| Length (Metric) | 4.5 m |
| Width (Metric) | 2.5 cm |
| Width (English) | 1 in. |
| Dimensions (L x W) | 5 yd. x 1 in. |
| Waterproof | Yes |
| For Use With (Application) | Excellent pressure bandages that do not cut off circulation, cohesive and flexible while providing excellent porosity, consistent compression with nonslip support |
| Color | Neon Green |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.