Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Columbia Cleanroom Latex - Free, Cleanroom Notebook

Catalog No. 17980838
Change view
Click to view available options
Dimensions (L x W):
3 x 5 in.
5.5 x 8.5 in.
5.83 x 8.27 in.
8.3 x 11.7 in.
8.5 x 11 in.
Ruled:
College Ruled
Grid
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Ruled
17-980-838 8.5 x 11 in. Grid
17-980-832 3 x 5 in. College Ruled
17-980-833 5.5 x 8.5 in. College Ruled
17-980-834 8.5 x 11 in. College Ruled
17-980-835 8.3 x 11.7 in. College Ruled
17-980-836 5.83 x 8.27 in. College Ruled
17-980-837 5.5 x 8.5 in. Grid
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 17-980-838 Supplier Columbia Cleanroom Supplier No. 09NBGRID8511
Add to Cart
Add to Cart

Our Blue Class 10 cleanroom notebooks contain 100 pages, a polypropylene cover, custom poly coils and latex-free paper.

  • Printed and manufactured in Portland, OR, USA. College rule, engineering grid, or a combination of both.
  • 100 pages (50 sheets).
  • 22 pound blue cleanroom paper, latex-free.
  • Translucent, heavy-duty polyethylene cover (made in the USA).
  • USA-made poly coil.
  • Handmade in the USA.
  • Class 10 or ISO 3 certified.
  • Side Spiral with 3 x 5 in., 5.5 x 8.5 in., 8.5 x 11 in., A4, A5 (European)
  • 30 notebooks per case.

Specifications

Material Paper
Ruled Grid
Color White, Blue
Dimensions (L x W) 8.5 x 11 in.
Product Type Notebook
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.