Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cenmed™ Latex-free Tourniquets
SDP

Catalog No. 21520131
Change view
Click to view available options
Color:
Green
Orange
Pink
Purple
Yellow
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
21-520-131 Yellow
21-520-133 Green
21-520-132 Purple
21-520-134 Orange
21-520-135 Pink
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 21-520-131 Supplier Cenmed™ Supplier No. 970001/Y
Add to Cart
Add to Cart
This item is not returnable. View return policy

Cenmed™ Latex-free Tourniquets are proprietary blend of materials that gives performance of latex but is completely latex-free.

  • Completely latex-free
  • Material: Nitrile rubber
  • Thickness: 6.35mm (0.25 in.)

Specifications

Color Yellow
Latex Free Yes
Material Nitrile Rubber
Product Type Tourniquet
Thickness (English) 0.025 in.
Dimensions (L x W) 18 x 1 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.