Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Lath™ Powder Free Nitrile Gloves

Click to view available options
Size:
Medium
Large
X-Large
Description
- Non-sterile & powder free
- Made from synthetic nitrile latex
- Ambidextrous with textured fingers and a beaded cuff
- Conforms to ASTM D6319 and EN455-1/2/3/4 standards
- Thickness: 5 mil (palm), 5 mil (fingers)
- Color: Blue
Specifications
Specifications
| Certifications/Compliance | ASTM D6319 |
| Certifications/Compliance (Europe) | EN455-1/2/3/4 |
| Color | Blue |
| Disposable | Single-use |
| Finger Thickness (English) | 5 mil |
| Finger Thickness (Metric) | 0.13 mm |
| Material | Nitrile |
| Palm Thickness (English) | 5 mil |
| Palm Thickness (Metric) | 0.13 mm |
| Powdered | Powder Free |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction