Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mystaire™ Latitude™ Series C Balance Enclosure Metal Stand
SDP

Catalog No. 15338972 Shop All Mystaire Products
Change view
Click to view available options
For Use With (Equipment):
48 in. Latitude
72 in. Latitude
Width (English):
48 in.
72 in.
Weight (English):
125 lb.
200 lb.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Width (English) Weight (English)
15-338-972 48 in. Latitude 48 in. 125 lb.
15-338-973 72 in. Latitude 72 in. 200 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15-338-972 Supplier Mystaire™ Supplier No. MY1041TL
Add to Cart
Add to Cart

For use with the Latitude™ Series C Balance Enclosure.

  • Epoxy coated 1.5 in. tube stock 14-gauge cold-rolled steel
  • Designed to be flat packaged and assembled onsite by the end user

Specifications

For Use With (Equipment) 48 in. Latitude
Height (English) 36 in.
Weight (English) 125 lb.
Depth (English) 30 in.
Width (English) 48 in.
Height (Metric) 863 mm
Depth (Metric) 762 mm
Description Metal Stand
Width (Metric) 1219 mm
Product Type Stand
Material Metal
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.