Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lauda Brinkmann Lp LAUDA VARIOCOOL VC 5000 NRTL

Catalog No. NC3252832
Encompass_Preferred

  • Working temperature range: -20 to 80 °C
  • Temperature stability: 0.1 ± K
  • Max heater power: 10 kW
  • Cooling capacity at 20 °C: 5.00 kW
  • Max discharge pressure (50 Hz): 5.3 bar
  • Max flow rate (50 Hz): 60 L/min
  • Current consumption: 16 A
  • Min filling volume: 14 L
  • Max filling volume: 33 L
  • Dimensions (W x D x H): 550 x 650 x 1065 mm
  • Weight: 118 kg
  • Power supply: 400 V; 50 Hz
  • Condenser cooling: Air
  • Interfaces: USB, Ethernet (RJ45), Alarm contact
  • Display type: Colored TFT
  • Cooling management: SmartCool system
  • Integrated programmer: Up to 150 segments
  • In / outlet connection thread: G 3/4 in
  • Refrigerant type: HFCs, R-449A

Catalog No. NC3252832 Supplier Lauda Brinkmann Lp Supplier No. L002820
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

  • Working temperature range: -20 to 80 °C
  • Temperature stability: 0.1 ± K
  • Max heater power: 10 kW
  • Cooling capacity at 20 °C: 5.00 kW
  • Max discharge pressure (50 Hz): 5.3 bar
  • Max flow rate (50 Hz): 60 L/min
  • Current consumption: 16 A
  • Min filling volume: 14 L
  • Max filling volume: 33 L
  • Dimensions (W x D x H): 550 x 650 x 1065 mm
  • Weight: 118 kg
  • Power supply: 400 V; 50 Hz
  • Condenser cooling: Air
  • Interfaces: USB, Ethernet (RJ45), Alarm contact
  • Display type: Colored TFT
  • Cooling management: SmartCool system
  • Integrated programmer: Up to 150 segments
  • In / outlet connection thread: G 3/4 in
  • Refrigerant type: HFCs, R-449A

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.