Learn More
Description
- These dielectric glasses contain no metal pieces
- Hybrid temple design
- Lightweight frame (21.3 grams) is comfortable and easy to wear
- Rugged polycarbonate lens filters 99.9% of harmful U.V. rays
- Single lens design with integral side shields for greater orbital seal
- Thermal Plastic Rubber (TPR) temple inserts and nose pads enhance grip and comfort
- Meets ANSI/ISEA Z87.1 2020 standard
Specifications
Specifications
| Lens Coating | Anti-fog, Impact-resistant |
| Lens Tint | Gray |
| Product Type | Glasses |
| Material | Polycarbonate, Nylon |
| Disposable | Reusable |
| Lens Material | Plastic |
| Frame Material | Nylon |
| UV Protection | U6 |
| Frame Type | Full Frame |
| Autoclavable | Not Autoclavable |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.