Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC TurfEx Cordless Sprayer, 5 gal Poly, 45 psi, 1 ea

Catalog No. 502870649
Encompass

The TurfEx TL50 is a cordless cart sprayer designed for lawn, garden, and agricultural applications. It features a 5 gal poly tank, a 9 ft hose, and a unique luggage-style handle with wheels for easy portability.

  • Tank capacity: 5 gal
  • Tank material: Poly
  • Pump: 1.0 gal/min QA pump
  • Max sprayer pressure: 45 psi
  • Hose length: 9 ft
  • Wand length: 22.5 in
  • Power source: Cordless, 12 V lithium battery pack
  • Spraying width: 12 ft to 15 ft
  • Maximum spray distance: 25 ft
  • Nozzle: Adjustable, fan spray pattern, polyethylene material
  • Chemical compatibility: Fertilizers, herbicides, pesticides
  • Features: Luggage-style handle, wheels

Catalog No. 50-287-0649 Supplier MSC Supplier No. 95429221
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The TurfEx TL50 is a cordless cart sprayer designed for lawn, garden, and agricultural applications. It features a 5 gal poly tank, a 9 ft hose, and a unique luggage-style handle with wheels for easy portability.

  • Tank capacity: 5 gal
  • Tank material: Poly
  • Pump: 1.0 gal/min QA pump
  • Max sprayer pressure: 45 psi
  • Hose length: 9 ft
  • Wand length: 22.5 in
  • Power source: Cordless, 12 V lithium battery pack
  • Spraying width: 12 ft to 15 ft
  • Maximum spray distance: 25 ft
  • Nozzle: Adjustable, fan spray pattern, polyethylene material
  • Chemical compatibility: Fertilizers, herbicides, pesticides
  • Features: Luggage-style handle, wheels

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.