Learn More
Description
Includes
Digital refractometer, Calibration fluid, Applicator, Manual
Laxco™ RBD 5000 Series Benchtop Refractometer incorporates advanced features to help insure accurate readings each and every time. Manufactured under ISO 9001 compliancy, and under Good Laboratory Practice (GLP) this series delivers the quality that you need.
Each unit is inspected in the United States by a factory qualified technician under a ridged quality control process to insure its accuracy, and performance.
KEY FEATURES:
- Sturdy footprint for benchtop use
- Stainless steel prism well and sapphire measuring surface, equals great protection and easy cleaning
- Two position, spring loaded, flip top sample cover allows the cover to firmly remain in the open or closed position making it easy to load and read samples
- IP65 rating for sensor protects against water and dust
- 589.3nm LED for easy readings in any low light situation, and increased accuracy
- Requires 4 to 5 drops sample size for micro-volume detection
- AFM technology measures the sample 15 times, and displays the mean value
- Large digital color touch panel display allows for easy-to-read measured values
- 640*480 dot matrix 65k color 5.6 inch TFT touch screen
- Intelligent monitoring icon indicates the system is working under standard condition
- Alarm icon indicates that the system need to perform self-adjusting calibration
- 10 settings for screen brightness
- Ablility to set Date and Time information
- Ablitity to print directly from device
- Single button calibration with distilled water
- Ability to enter in unique User and Sample ID
- Single button operation to switch between Brix and RI reading modes
- Unique intelligent monitoring function. It can monitor the status of the instrument at real time
- Stainless steel prism for easy cleaning
- 2 year warranty
Compliance
IP65
Warranty and Services
2 years
Specifications
Specifications
| Type | Automatic Digital Benchtop Refractometer |
| Scale Range | 0.0 to 100 Brix |
| Refractive Index | 1.3000 to 1.7000 |
| Description | Saves up to 100 data points on device |
| Accuracy | ±0.0002nD; ±0.1% Brix |
| Resolution | 0.0001nD |
| Display | Touch Screen, Color, LCD |
| Interface | RS232 |
| For Use With (Application) | BRIX; Wine; Beverages; Foods; Industrial Fluids |
| Includes | Digital refractometer, calibration fluid, Applicator, Manual |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
