Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Layout Table
GREENER_CHOICESCI_ED

Catalog No. S47291 Shop All Diversified Spaces Products
Change view
Click to view available options
Width (Metric):
91.4 cm
121.9 cm
152.4 cm
Height (Metric):
68.5 cm
76.2 cm
With Casters:
No
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric) Height (Metric) With Casters
S47291 152.4 cm 68.5 cm No
S47289 91.4 cm 68.5 cm No
S47406 121.9 cm 76.2 cm No
S47407 152.4 cm 76.2 cm No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S47291 Supplier Diversified Spaces™ Supplier No. CT200P60M
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Provides sturdy maple base to work on projects.

  • 1.25 in. almond colored plastic laminate
  • Constructed of solid maple and maple veneers
  • Natural with chemical resistant UV finish
  • Unit with 36 in. width has one grommet hole and 48 in. and 60 in. width units have two grommet holes

Compliance

SEFA

Specifications

Product Type Layout Table
Color Maple
Top Style Almond-colored Plastic Laminate
Depth (English) 30 in.
With Casters No
Width (English) 60 in.
Depth (Metric) 76.2 cm
Height (Metric) 68.5 cm
Warranty Limited Lifetime
Height (English) 27 in.
Finish Natural with chemical resistant UV
Certifications/Compliance MAS Certified Green
Width (Metric) 152.4 cm
Material Maple
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.