Learn More
Description
- For the cultivation, propagation and maintenance of E. coli , B. subtilis, S. choleraesuis, C. glutamicum and other bacteria
Specifications
Specifications
| Appearance | Fine, off-white powder |
| Form | Powder |
| Media Type | LB Miller |
| Product Type | Dehydrated Culture Media |
| Sterility | Non-sterile |
| Formulation | Contains 10 g/L sodium |
| For Use With (Application) | Cultivation, Progagation, and Maintenance of Bacteria for Molecular Biology Applications |
| Packaging Type | Plastic Container |
| Quantity | 1 kg |
For research or further manufacturing use only, not for direct human use.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.