Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ LB Medium, Large Capsules

Catalog No. MP113002026 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
227 g
454 g
1000 g
5000 g
15 kg
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP113002026 454 g
MP113002036 1000 g
MP113002046 5000 g
MP113002016 227 g
MP113002056 15 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. MP113002026 Supplier MP Biomedicals™ Supplier No. 113002026
Add to Cart
Add to Cart

Culture media used for the growth of bacteria.

  • Formulations for the E. coli growth media contain 10g of tryptone and 5g of yeast extract per liter, 10g NaCl per liter
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Molecular Biology Certified™
Content And Storage 15°C to 30°C
Format Capsule
Product Type Microbiology Media
Formulation Tryptone 10g/L, Yeast extract 5g/L, NaCl 10g/L
For Use With (Application) For growth of bacteria
Quantity 454 g
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.