Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BMP61 M611 Durable Polyester Labels

Catalog No. 19129346 Shop All Brady Corporation Products
Change view
Click to view available options
Size (English):
1 x 1.75 in. (W x H)
1.65 x 0.5 in. (W x H)
1.8 x 0.6 in. (W x H)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English)
19-129-346 1 x 1.75 in. (W x H)
19-129-331 1.65 x 0.5 in. (W x H)
19-129-333 1.8 x 0.6 in. (W x H)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-129-346 Supplier Brady™ Supplier No. M61203490
This item is not returnable. View return policy

Designed for use in laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws and slides.

  • Can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen
  • Good print smudge resistance
  • Good solvent resistance
  • High/low-temperature performance range of -320 to 212° F (-196 to 100° C)

Specifications

Adhesive Type Acrylic
Material Polyester
Print Technology Thermal Transfer
Size (English) 1 x 1.75 in. (W x H)
Width (English) 1 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.