Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ LCD Timer with Nano Counter PROMO
SCI_ED

Catalog No. S90203PM Shop All Fisherbrand Products
Change view
Click to view available options
Time Range:
23 hr. 59 min. 59 sec.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Time Range
S90203PM 23 hr. 59 min. 59 sec.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S90203PM

Displays countdown alarm time/stopwatch (count-up) time and time of day. LCD Timer with Nano Counter includes memory feature for repetitive use, large, easy-to-read digits, clip, stand, and magnet on back.

  • Two timing channels, each with 23 hours, 59 minutes, 59 seconds capacity
  • Clock works on AM/PM or 24-hour format
  • 60-second loud alarm
  • Memory feature for repetitive use
  • Large, easy-to-read digits
  • Clip, stand, and magnet on back

Specifications

Product Type Clock/Timer
Time Range 23 hr. 59 min. 59 sec.
Alarms Audible
Display Digital
Dimensions (L x W x H) 2.5 x 2 x 0.88 in. (6.35 x 5.08 x 2.23 cm)
Length (English) 2.5 in.
Length (Metric) 6.35 cm
Width (English) 2 in.
Width (Metric) 5.08 cm
Height (English) 0.88 in.
Height (Metric) 2.23 cm
Includes Two Year Battery, Clip, Stand, Magnet on Back
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.