Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation Vial, LCGC Certified, Amber Glass, 12 x 32 mm, 2 mL

Catalog No. 502037877 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Vials are tested for cleanliness by HPLC and held to the tightest dimensional tolerances in the industry. This product combination pack has a PTFE septum for normal phase solvents and does not reseal after puncture.

  • Vials are tested for cleanliness by HPLC.
  • Held to tightest dimensional tolerances in the industry.
  • Combination pack includes a PTFE septum for normal phase solvents.
  • Septum does not reseal after puncture.
  • LCGC Certified.
  • Closure type is screw neck.
  • Cap color is black.
  • Dimensions are 12 x 32 mm.
  • Constructed from amber glass.
  • Seal material is PTFE.
  • Volume capacity is 2 mL.
  • Designed as an autosampler vial.
  • Includes vial, cap, and septum.
  • Suitable for sample preparation.
  • Package contains 100 units.

Catalog No. 50-203-7877 Supplier Waters Corp Supplier No. 186007194C
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Vials are tested for cleanliness by HPLC and held to the tightest dimensional tolerances in the industry. This product combination pack has a PTFE septum for normal phase solvents and does not reseal after puncture.

  • Vials are tested for cleanliness by HPLC.
  • Held to tightest dimensional tolerances in the industry.
  • Combination pack includes a PTFE septum for normal phase solvents.
  • Septum does not reseal after puncture.
  • LCGC Certified.
  • Closure type is screw neck.
  • Cap color is black.
  • Dimensions are 12 x 32 mm.
  • Constructed from amber glass.
  • Seal material is PTFE.
  • Volume capacity is 2 mL.
  • Designed as an autosampler vial.
  • Includes vial, cap, and septum.
  • Suitable for sample preparation.
  • Package contains 100 units.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.