Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Autosampler Vial, LCGC Certified, Amber Glass, 2 mL

Catalog No. 502390918 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These LCGC Certified vials are rigorously tested for cleanliness and dimensional precision, ensuring reliable performance in analytical applications. Designed with a low bleed silicone/PTFE septum for normal phase solvents, they protect samples with amber glass and provide a secure fit in equipment. Made from stable, inert materials, they resist chemical and mechanical forces, tested for contamination via HPLC UV-test, and septa curing via headspace GC.

  • LCGC certified for superior quality and consistency.
  • Amber glass construction safeguards light-sensitive samples.
  • Screw neck closure provides a secure seal.
  • Included components: vial, cap, and septum.
  • PTFE/Silicone septum ensures excellent resealing for multiple injections.
  • Septum working temperature range: -40°C to 200°C.
  • Precise dimensions: 12 x 32 mm with a 2 mL volume.
  • Supplied in packs of 100 units.

Catalog No. 50-239-0918 Supplier Waters Corp Supplier No. 186007200C
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These LCGC Certified vials are rigorously tested for cleanliness and dimensional precision, ensuring reliable performance in analytical applications. Designed with a low bleed silicone/PTFE septum for normal phase solvents, they protect samples with amber glass and provide a secure fit in equipment. Made from stable, inert materials, they resist chemical and mechanical forces, tested for contamination via HPLC UV-test, and septa curing via headspace GC.

  • LCGC certified for superior quality and consistency.
  • Amber glass construction safeguards light-sensitive samples.
  • Screw neck closure provides a secure seal.
  • Included components: vial, cap, and septum.
  • PTFE/Silicone septum ensures excellent resealing for multiple injections.
  • Septum working temperature range: -40°C to 200°C.
  • Precise dimensions: 12 x 32 mm with a 2 mL volume.
  • Supplied in packs of 100 units.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.