Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Max Recovery Vial, LCGC Certified, Clear Glass, 12 x 32 mm, 1.5 mL

Catalog No. 502037883 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Certified vials are tested for cleanliness by HPLC and held to the tightest dimensional tolerances in the industry. This product combination pack has a low bleed silicone/PTFE septum for normal phase solvents.

  • LCGC certified
  • Screw neck closure type
  • Black cap color
  • Dimensions: 12 x 32 mm
  • Max recovery vial format
  • Clear glass material
  • PTFE/Silicone seal material
  • Volume capacity: 1.5 mL
  • Autosampler vial type
  • Includes vial, cap, and septum
  • Application: Sample preparation
  • 100 units per package

Catalog No. 50-203-7883 Supplier Waters Corp Supplier No. 186007201C
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Certified vials are tested for cleanliness by HPLC and held to the tightest dimensional tolerances in the industry. This product combination pack has a low bleed silicone/PTFE septum for normal phase solvents.

  • LCGC certified
  • Screw neck closure type
  • Black cap color
  • Dimensions: 12 x 32 mm
  • Max recovery vial format
  • Clear glass material
  • PTFE/Silicone seal material
  • Volume capacity: 1.5 mL
  • Autosampler vial type
  • Includes vial, cap, and septum
  • Application: Sample preparation
  • 100 units per package

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.