Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ I-Chem™ LDPE Cubitainers™ with LDPE Foam-lined Closure
GREENER_CHOICE

Catalog No. 05721120 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
1 L
4 L
9.5 L
20 L
Level:
Certified
Unprocessed
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Level
05-721-120 4 L Unprocessed
05-721-119 1 L Unprocessed
05-719-308 1 L Certified
05-719-303B 4 L Certified
05-721-121 9.5 L Unprocessed
05-719-307 9.5 L Certified
05-719-304 20 L Certified
05-721-122 20 L Unprocessed
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 05-721-120 Supplier Thermo Scientific™ Supplier No. 1140001
  • $177.00
    $121.65 / Case of 12

    Save $55.35

    31% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Choose this light-weight, space-efficient solution for sampling in remote locations. Available certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride.

Choose this light-weight and space-efficient solution for sampling in remote locations where motorized vehicle transportation options are limited. Thermo Scientific™ LDPE Cubitainers are collapsible and nest when empty for efficient storage and transport, or for efficient packing into small spaces like back packs for remote sampling expeditions. Recommended for collecting water samples and other low viscosity liquids to be analyzed for inorganic trace analytes. Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride.

  • LDPE container with white LDPE-lined polypropylene cap
  • Caps assembled onto containers
  • Collapsible and nestable when empty for space saving storage and transport
  • Narrow-mouth design recommended for collecting water samples and other low viscous liquids

Certified containers come with the following features:

  • Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each container individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence

Unprocessed container comes assembled and ready for your own cleaning procedure

Note:

Cubitainer is a registered trademark of Hedwin Corporation.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 1 gal., 4 L
Capacity (Metric) 4 L
Certification Parameters None
Color Natural
Description LDPE Cubitainer
Diameter (English) Inner 1.19 in.
Diameter (English) 4.17 in.
Diameter (Metric) Inner 3.02 cm
Material HDPE
No. per Case 12
Packaging Case of 12
Replacement Closure 067-3800WBP
Sterility Non-sterile
Transparency Translucent
Certified None
Closure Color White
Level Unprocessed
Volume (English) Brim 128 oz.
Volume (Metric) Brim 3785 mL
Height (Metric) 106 mm
Height (English) 4.17 in.
Closure Liner Foam/LDPE
Closure Material Polypropylene
Closure Size 38-400 mm
Diameter (Metric) 106 mm
Capacity (English) 1 gal.
Certifications/Compliance None
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.