Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ LDPE Test Tube Stoppers
SCI_ED

Catalog No. S29263 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Natural
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S29263 Natural
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S29263
Add to Cart
Add to Cart
This item is not returnable. View return policy

Designed for disposable test tubes.

  • Single position
  • Tight fitting
  • Disposable
  • For 16 mm tubes

Specifications

Shape Cylindrical
Product Type Round Stopper
Width (Metric) 1.47 cm
Color Natural
Size 0.58 x 0.844 in.
Diameter (Metric) Plug 15 mm to 17 mm
Description Disposable
For Use With (Application) Used with culture and general-purpose tubes
Material LDPE
Diameter (Metric) Inner 16 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.