Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Atlantic Nuclear Lead Brick, 2 in x 4 in x 8 in, Gamma Radiation Shielding

Catalog No. NC9554329
Encompass

The ATLANTIC NUCLEAR Lead Brick is a high-purity, flat lead brick specifically designed for effective gamma radiation shielding in various scientific and industrial applications. With precise dimensions, this brick can be utilized to construct protective walls and enclosures that provide a reliable barrier against radioactive materials and high-energy X-rays. Its innovative design allows for a compact and efficient stacking ability, reducing gaps and ensuring optimum integrity of the shielding.

  • Dimensions: 8 in x 4 in x 2 in
  • Weight: 26 lbs
  • Material: Lead
  • Purity: 99.99% virgin lead
  • Surface finish: Flat, clean, porous free
  • Shielding type: Gamma radiation
  • Application: Radiation shielding
  • Efficient fit for tight stacking
  • Construction: Saw cut ends
  • Form factor: Flat brick

Catalog No. NC9554329 Supplier Atlantic Nuclear Supplier No. 16A248
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The ATLANTIC NUCLEAR Lead Brick is a high-purity, flat lead brick specifically designed for effective gamma radiation shielding in various scientific and industrial applications. With precise dimensions, this brick can be utilized to construct protective walls and enclosures that provide a reliable barrier against radioactive materials and high-energy X-rays. Its innovative design allows for a compact and efficient stacking ability, reducing gaps and ensuring optimum integrity of the shielding.

  • Dimensions: 8 in x 4 in x 2 in
  • Weight: 26 lbs
  • Material: Lead
  • Purity: 99.99% virgin lead
  • Surface finish: Flat, clean, porous free
  • Shielding type: Gamma radiation
  • Application: Radiation shielding
  • Efficient fit for tight stacking
  • Construction: Saw cut ends
  • Form factor: Flat brick

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.