Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Lead Ring Flask Weights

Catalog No. 03411758 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Height (Metric):
17.5 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
03-411-758 17.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-411-758 Supplier Bel-Art™ Supplier No. F183070015
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Protect and stabilize glassware.Fits 500 to 2000 mL flasks.

Protect and stabilize glassware.Fits 500 to 2000 mL flasks.

  • Reduces floating, breakage and chemical spills
  • Bright red Vikem™ vinyl coating
  • Chemical-resistant
  • Will not scratch flasks
  • Available in five diameter/weight combinations

Specifications

Description Coated with bright red Vikem vinyl
Autoclavable Not Autoclavable
Color Green
Holds Flasks (500 to 2000 mL)
Material Vinyl-coated Lead
Positions 1
Shape Round
Stackable Yes, When Empty
Sterility Non-sterile
For Use With (Equipment) Fits 500 to 2000mL flasks
Length (Metric) 102 mm
Diameter (English) Inner 2.2 in.
Diameter (English) Outer 4 in.
Diameter (Metric) Outer 102 mm
Weight (English) 1.5 lb.
Weight (Metric) 681 g
Product Type Lead Ring Flask Weight
Diameter (Metric) Inner 56 mm
Shelves None
Height (Metric) 17.5 mm
Width (Metric) 102 mm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.