Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Starplex™ Scientific LeakBuster™ Specimen Containers: Non-Sterile

Catalog No. 1518273A Shop All Starplex Scientific Products
Change view
Click to view available options
Capacity (Metric):
60 mL
90 mL
120 mL
Closure Size:
48 mm
53 mm
Label:
Labeled
No Label
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Label
15-182-73A 90 mL 48 mm No Label
14-375-409 90 mL 53 mm Labeled
15-182-72A 60 mL 48 mm No Label
03-341-107 120 mL 53 mm Labeled
02-883-24 90 mL 48 mm Labeled
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 15-182-73A Supplier Starplex™ Scientific Supplier No. B9021YNL
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for use in harsh transport conditions or in pneumatic tube systems

A premium line of containers designed for leakproof transportation.

  • Streamlined straight-sided vials are stable, stackable, and save space in storage
  • Caps are designed with a full-circle thread that prevents the cap from cross threading and leaking
  • QuickTurn™ caps are provided on the wide-mouth containers; lids are secured with only a quarter of a turn
  • Non-sterile containers have a yellow cap and a non-tabbed patient label
  • LeakBuster containers have passed DOT/ICAO/IATA 95kPa Pressure Differential and Thermal Shock requirements

Order Info

Individual sterile containers have large identification labels and tamper-evident tabs.

Specifications

Product Type Specimen Container
Material Polypropylene
Sterility Non-sterile
Capacity (English) 3.0 oz.
Capacity (Metric) 90 mL
Closure Color Yellow
Closure Size 48 mm
Closure Type Screw Cap with O-Ring
Description Standard opening
Label No Label
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.