Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Leakproof HDPE Narrow-Mouth Bottles
GREENER_CHOICE

Catalog No. 02912321 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
59.1 mL
118.3 mL
236.5 mL
473 mL
946 mL
Neck Finish:
20-410
24-410
28-410
38-430
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Neck Finish
02-912-321 118.3 mL 24-410
02-912-320 59.1 mL 20-410
02-912-322 236.5 mL 24-410
02-912-323 473 mL 28-410
02-912-324 946 mL 38-430
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 02-912-321
Only null left
Add to Cart
Edge
Add to Cart

Economical bottles with a double-seal, leakproof closure.

Economical bottles with a double-seal, leakproof closure

  • Translucent HDPE
  • Narrow mouth
  • No drip lip ensures safe, clean pouring
  • Linerless screw caps attached

TRUSTED_SUSTAINABILITY

Specifications

Capacity 4 oz. (118.3 mL)
Capacity (Metric) 118.3 mL
Capacity (English) 4 oz.
Color Natural
Material HDPE
Neck Finish 24-410
Certifications/Compliance CCD 077; SW-CDC-001501; EN-8-1007-22-0912
Closure Included Yes
Mouth Narrow
Product Type Leakproof Narrow Mouth Bottle
Closure Liner Unlined
Closure Material Polypropylene
Closure Size 24-410 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.