Learn More
Description
Economical bottles with a double-seal, leakproof closure
- Translucent HDPE
- Narrow mouth
- No drip lip ensures safe, clean pouring
- Linerless screw caps attached
Specifications
Specifications
| Capacity | 8 oz. (236.5 mL) |
| Capacity (Metric) | 236.5 mL |
| Color | Natural |
| Material | HDPE |
| Neck Finish | 24-410 |
| Closure Included | Yes |
| Mouth | Narrow |
| Closure Liner | Unlined |
| Closure Material | Polypropylene |
| Closure Size | 24-410 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
