Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Leakproof HDPE Narrow-Mouth Bottles
GSA_VAGREENER_CHOICE

Catalog No. 02912324 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
59.1 mL
118.3 mL
236.5 mL
473 mL
946 mL
Neck Finish:
20-410
24-410
28-410
38-430
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Neck Finish
02-912-324 946 mL 38-430
02-912-320 59.1 mL 20-410
02-912-321 118.3 mL 24-410
02-912-322 236.5 mL 24-410
02-912-323 473 mL 28-410
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 02-912-324
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Economical bottles with a double-seal, leakproof closure.

Economical bottles with a double-seal, leakproof closure

  • Translucent HDPE
  • Narrow mouth
  • No drip lip ensures safe, clean pouring
  • Linerless screw caps attached

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 32 oz. (946 mL)
Capacity (Metric) 946 mL
Color Natural
Material HDPE
Neck Finish 38-430
Closure Included Yes
Mouth Narrow
Closure Liner Unlined
Closure Material Polypropylene
Closure Size 38-430 mm
Closure Type Screw Cap
Capacity (English) 32 oz.
Certifications/Compliance ISO 13485:2003; QMI-SAI File No.1606319 and 1606321
Product Type Narrow Mouth Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.