Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Magnetic Hooks
SCI_ED

Catalog No. s98485
Change view
Click to view available options
Diameter (English) Outside:
1.25 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Outside
S98485 1.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S98485 Supplier Learning Resources, Inc Supplier No. LER2698
Only null left
Add to Cart
Edge
Add to Cart

Allows inflatable models and decorations to hang from the metal frame of a drop ceiling.

Works for hanging and organizing pocket charts, flip books, hall passes and more.

  • Free up more wall and bulletin board space by storing materials on metal filing cabinets and other magnetic surfaces
  • Metal hooks measure 1.25 in. diameter and hold up to 13 pounds each

Specifications

For Use With (Application) Allows inflatable models and decorations to hang from the metal frame of a drop ceiling
Diameter (Metric) Outside 3.17 cm
Diameter (English) Outside 1.25 in.
Product Type Magnetic Hook
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.