Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Platform Scale- - 5kg/11 lb. Capacity
SCI_ED

Catalog No. S05045
Change view
Click to view available options
Capacity:
5 to 11 lb., 2.2 and 5 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
S05045 5 to 11 lb., 2.2 and 5 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S05045 Supplier Learning Resources, Inc Supplier No. LER2345
Add to Cart
Add to Cart

Clear, accurate measurement of solids and liquids up to 5kg/ 11 lbs.

  • Measure solids and liquids
  • Capacity: 2.2kg/5 lbs or 5kg/11 lbs.
  • Removable pans
  • For ages 8-13

Specifications

Grade 2 to 8
Includes Removable pan
Capacity 5 to 11 lb., 2.2 and 5 kg
Type Platform Scale
Grade Level Elementary, Intermediate - Middle School
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.