Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Quality Biological Inc LeBoeufs DMEM without L-Glutamine, 500 mL
SDP

Catalog No. 507517568
Encompass_Preferred

DMEM (Dulbeccos Modified Eagle Medium) is a widely used basal medium for supporting the growth of many different mammalian cells

With: Low Glucose
Without: HEPES
Without L-Glutamine

Applications: DMEM is commonly used for the culture of normal and transformed cells Cells successfully cultured in DMEM include primary fibroblasts, neurons, glial cells, HUVECs, and smooth muscle cells

Sterile Filtered
Endotoxin and Mycoplasma Tested
Storage Conditions: 2 °C to 8 °C
Shipping Condition: ambient temperature
Max Shelf Life: 12 months from date of manufacture

Product and/or packaging contains recycled/renewable content. Product and/or packaging is recyclable or reduces waste. Product and/or packaging is safer to human and environmental health.

Catalog No. 50-751-7568 Supplier Quality Biological Inc Supplier No. 112125101
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

DMEM (Dulbeccos Modified Eagle Medium) is a widely used basal medium for supporting the growth of many different mammalian cells

With: Low Glucose
Without: HEPES
Without L-Glutamine

Applications: DMEM is commonly used for the culture of normal and transformed cells Cells successfully cultured in DMEM include primary fibroblasts, neurons, glial cells, HUVECs, and smooth muscle cells

Sterile Filtered
Endotoxin and Mycoplasma Tested
Storage Conditions: 2 °C to 8 °C
Shipping Condition: ambient temperature
Max Shelf Life: 12 months from date of manufacture

Product and/or packaging contains recycled/renewable content. Product and/or packaging is recyclable or reduces waste. Product and/or packaging is safer to human and environmental health.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.