Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lecithin from Egg, MP Biomedicals™

Catalog No. MP210214625 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
25 g
100 g
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP210214625 25 g
MP210214680 100 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. MP210214625 Supplier MP Biomedicals, Inc Supplier No. 0210214625
Add to Cart
Add to Cart

∽60%, Waxy Yellow Solid

  • Lecithin is used for preparation of vesicle suspensions
  • Major membrane phospholipid in eukaryotic cells
  • Serves as a reservoir for several lipid messengers
  • Source of the bioactive lipids lysophosphatidylcholine, phosphatidic acid, diacylglycerol, lysophosphatidylcholine, plateletactivating factor, and arachidonic acid
TRUSTED_SUSTAINABILITY

Chemical Identifiers

Synonym 1,2-Diacyl-sn-glycero-3-phosphocholine, 3-sn-Phosphatidylcholine, L-α-Lecithin, Azolectin

Specifications

Melting Point 236.1° C (literature)
Color Waxy Yellow
Density 1.03 (water=1)(Lit.)
Quantity 25 g
Beilstein 5209585
Solubility Information Soluble in fat, paraffin, ether, ethanol, chlorinated hydrocarbons. Dispersible in water.
Physical Form Solid
Grade ∽60%
storageNote1 -20°C.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.