Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lecture Bottle Stand and Carrier
SCI_ED

Catalog No. S436782 Shop All Justrite Safety Group Products
Change view
Click to view available options
Holds:
One round bottom cylinder
Up to six cylinders
Dimensions (L x W x H):
18.5 x 8.6 x 5.75 in.
8 x 8 x 5 in.
Product Type:
Lecture Bottle Carrier
Lecture Bottle Stand
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Dimensions (L x W x H) Product Type
S436782 Up to six cylinders 18.5 x 8.6 x 5.75 in. Lecture Bottle Carrier
S436781 One round bottom cylinder 8 x 8 x 5 in. Lecture Bottle Stand
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S436782 Supplier Justrite Manufacturing Co Supplier No. 35322/EMD

missing translation for 'validMainframeMsg'

Keep cylinders safe and secure.

Heavy-duty PVC stand and carrier are designed to safely hold lecture bottles.

Carrier

  • Makes it easy to transport up to six cylinders between classrooms
  • Dimensions: 18.5 x 8.6x 5.75 in. (46.3x 21.6x 14.4cm)

Stand

  • Holds the round bottom cylinders upright, keeping your hands free for dispensing and filling
  • Dimensions: 8 x 8 x 5 in. (20 x 20 x 12.5cm)

Specifications

Holds Up to six cylinders
Material PVC
For Use With (Equipment) Gas Cylinder
Dimensions (L x W x H) 18.5 x 8.6 x 5.75 in.
Length (Metric) 47 cm
Length (English) 18.5 in.
Width (English) 8.6 in.
Height (English) 5.75 in.
Weight (English) 6 lb.
Weight (Metric) 2.72 kg
Product Type Lecture Bottle Carrier
Height (Metric) 14.6 cm
Width (Metric) 21.84 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.