Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Carson Optical™ LED Lighted 1.5x Power 5.0 inch Oversized Handheld Magnifying Glass
SDPSCI_ED

Catalog No. S02020 Shop All Carson Optical Products
Change view
Click to view available options
Magnification:
1.5x
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification
S02020 1.5x
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S02020 Supplier Carson Optical™ Supplier No. SV55GL
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The SV-55GL is an oversized 5 in. LED lighted Handheld Magnifier. Perfect for situations where you need to view and magnify a large surface. The built-in LED illumination helps brighten your viewing area. Powered by 1 AAA battery (not included).

The SV-55GL is an oversized 5 in. LED-lighted handheld magnifier.

  • Perfect for situations where you need to view and magnify a large surface.
  • The built-in LED illumination helps brighten your viewing area.
  • Powered by 1 AAA battery (not included).

Specifications

Diameter (Englis) Lens 5.0 in.
Material Acrylic Lens
Product Type Magnifier, Illuminated
Diameter (Metric) Lens 12.7 cm
Magnification 1.5x
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.