Learn More
Description
- Identify surfaces where paint and tape can't, including those that are hot, humid, dusty, grimy, uneven and irregular
- Eliminate the prep, install, waste and training needed with disposable tapes and paints
- Maintenance-free operation thanks to no fans, motors or moving parts
- Waterproof design is safe for washdowns
- Designed for general industrial environments
- Wide temperature and power range
- Select lens based on line width needs: 53° (narrow), 73° (medium) or 90° (wide)
Specifications
Specifications
| Product Type | Gobo Projector |
| Voltage | 110/240 V |
| Display | LED |
| Includes | Medium Lens |
| Color | Green, Red, Yellow |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.